Shop All Copper Fittings
Streamline
Copper Pressure Fittings
Mfr # W 01622CB
Zoro # G304223355
product price: $1.29
/ea
Sold in multiples of 10 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Maximum Operating Pressure 300 psi
- Fitting Side A Copper Tube Size 1/2 in
- Fitting Material Wrot Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # W 01622CB
- Zoro # G304223355
- UPC # 685768314653
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 1 1/4 in |
Fitting Side B Copper Tube Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Copper Tube Size | 1/2 in x 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Details
Item | Copper Pressure Fittings Clean and Bagged |
Specific Fitting Shape | 90 Degrees Elbow |
Standards | ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G |
Maximum Operating Pressure | 300 psi |
Fitting Material | Wrot Copper |
Application | Medical Gas |
Minimum Operating Temperature | -20 Degrees F |
Precleaned | Cleaned and Bagged |
Fitting Side B Connection Type | Cup |
Maximum Operating Temperature | 250 Degrees F |
Fitting Side A Connection Type | Cup |
For Tube OD | 5/8 in x 5/8 in |
Connection Type | Cup x Cup |
End Connection Type | Cup |
Stop and Shape | 90 Degrees Elbow |
Fitting Shape | Elbow |
Description
Copper Pressure Fittings Clean and Bagged, Application Medical Gas, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Precleaned Cleaned and Bagged
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSE SHOWERSPAS Shower System, Brushed Nickel, Wall (1019-BN)
- LEGRIS Barbed Plug, 5/16 in or 8mm Tube Size, Polymer, Red, 50 PK (3126 08 00)
- STA-RITE Trap Basket (C8-58P)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822182)
- STREAMLINE Copper Flange (W 02980NL)
- STREAMLINE 3/8" NOM C Copper 90 Degree Close Rough Elbow (W 02621)
- STREAMLINE Refrigeration Press Fitting (RP07006)
- STREAMLINE 1-1/2" x 3/4" NOM C Copper Reducer (W 01067)
- STREAMLINE Copper Pressure Fittings (W 01017CB)
- STREAMLINE Refrigeration Press Fitting (RP02834)
- NIBCO 1/8" NOM C Copper 45 Degree Elbow (606 1/8)
- Streamline Fittings