Shop All Copper Fittings
Streamline
Copper Pressure Fittings
Mfr # W 01131CB
Zoro # G004223310
product price: $2.69
/ea
Sold in multiples of 10 for $26.90
$26.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Application Medical Gas
- Fitting Side B Pipe Size 1/2 in
- Fitting Material Wrot Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # W 01131CB
- Zoro # G004223310
- UPC # 685768315179
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
Overall Length | 1 1/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Fitting Copper Tube Size | 1/2 in |
Copper Tube Size | 1/2 in |
Pipe Size | 1/2 in |
Description
Copper Pressure Fittings Clean and Bagged, Application Medical Gas, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Precleaned Cleaned and Bagged
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1 P2011 PRESS ISOLATION W/O PU (101-285)
- MAGIC PLASTICS INSIDER CONNECTOR 3 in. (RB-0302-30)
- KOHLER Wellworth 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (4467-RA-96)
- JAY R. SMITH MANUFACTURING Cast Iron, Polyethylene Roof Drain Dome (1330CID)
- STREAMLINE Copper Pressure Fittings (W 01023CB)
- STREAMLINE 3/8" x 1/4" C Copper Reducing Coupling (W 01019)
- STREAMLINE Copper Pressure Fittings (W 01163CB)
- STREAMLINE 1/4" Street x C 90 Degree Long Radius Street Elbow (W 02312)
- STREAMLINE 2" NOM C Copper DWV 90 Degree Elbow (W 07403)
- STREAMLINE Refrigeration Press Fitting (RP07009)
- NIBCO 1-1/2" NOM C Copper DWV Tee (911 11/2)
- Streamline Fittings