Shop All Copper Fittings
Streamline
Copper Pressure Fittings
Mfr # W 01022CB
Zoro # G604223352
product price: $0.92
/ea
Sold in multiples of 10 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Coupling
- Standards ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Minimum Operating Temperature -20 Degrees F
- Fitting Side A Tube Outer Diameter 5/8 in
- Fitting Material Wrot Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # W 01022CB
- Zoro # G604223352
- UPC # 685768314677
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 1 1/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Copper Tube Size | 1/2 in x 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Description
Copper Pressure Fittings Clean and Bagged, Application Medical Gas, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop Rolled Center Stop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Angle Stop Fitting (1015-ABCP)
- LEGEND VALVE 2" X 5-1/2" 304 SS NIPPLE (304-169)
- TYGON Tubing, 1/2 I.D., 25 ft., Clear (AVX42038)
- PARKER Push-to-Connect Push-to-Connect Union, Brass, Silver (62PLP-5)
- STREAMLINE Refrigeration Press Fitting (RP02722)
- STREAMLINE Refrigeration Press Fitting (RP07006)
- STREAMLINE Copper Flange (W 01940NL)
- STREAMLINE Copper Pressure Fittings (W 01023CB)
- STREAMLINE Copper Pressure Fittings (W 01017CB)
- STREAMLINE Refrigeration Press Fitting (RP04006)
- NIBCO 1" x 1" x 1/4" NOM C Copper Reducing Tee (611R 1X1X1/4)
- Streamline Copper Fittings