Shop All Copper Fittings
Streamline
Copper Flange
Mfr # W 03907NL
Zoro # G603927558
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flange Adapter
- Standards ASME B16.22, ASME B16.50, NSF 61G
- Maximum Operating Temperature 272 Degrees F
- Application Potable Water
- Flange Outside Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # W 03907NL
- Zoro # G603927558
- UPC # 685768381129
- Country of Origin United States
- Category Copper Fittings
Dimensions
Flange Outside Diameter | 5 in |
Bolt Hole Diameter | 63/100 in |
Overall Length | 5 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Copper Tube Size | 1 1/2 in |
For Tube Outside Diameter | 1 5/8 in |
Copper Tube Size | 1 1/2 in |
Description
Copper Flange, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 450 psi, Maximum Operating Temperature 272 Degrees F, Specific Fitting Shape Flange Adapter, Flange Outside Diameter 5 in, Number of Bolt Holes 4, Flange Thickness 63/100 in, Precleaned Not Pre-cleaned, Bolt Hole Diameter 63/100 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (465-030BSNP)
- DELTA Faucet Handle, Acrylic, Set Screw, Button (RP17449)
- PARKER Pipe Nipple, Steel, 3/8 x 1/4 in, MNPTF (3/8 X 1/4 FF-S)
- ANVIL 3" Female NPT x Female NPT Malleable Iron Merchant Coupling Class 150 (0320200249)
- STREAMLINE Refrigeration Press Fitting (RP15728)
- STREAMLINE Refrigeration Press Fitting (RP10146)
- STREAMLINE Refrigeration Press Fitting (RP07002)
- STREAMLINE 1-1/2" NOM C Copper DWV Test Cap (W 07638)
- STREAMLINE 1/4" NOM C Copper Dimple Stop Coupling (W 10143)
- STREAMLINE Copper Flange (W 01940NL)
- NIBCO 3" x 3" x 1-1/2" NOM C Copper Reducing Tee (611R 3x3x11/2)
- Streamline Copper Fittings