Shop All Copper Fittings
Streamline
Copper Flange
Mfr # W 03888NL
Zoro # G903657827
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flange Adapter
- Standards ASME B16.22, ASME B16.50, NSF 61G
- Fitting Side A Connection Type Cup
- Flange Thickness 189/200 in
- Fitting Material Wrot Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # W 03888NL
- Zoro # G903657827
- UPC # 685768386032
- Country of Origin United States
- Category Copper Fittings
Dimensions
Overall Length | 7 1/2 in |
Fitting Side A Tube Outer Diameter | 3 1/8 in |
Fitting Side A Copper Tube Size | 3 in |
Bolt Hole Diameter | 7/8 in |
Flange Outside Diameter | 5 in |
Copper Tube Size | 3 in |
For Tube Outside Diameter | 3 1/8 in |
Fitting Copper Tube Size | 3 in |
Description
Copper Flange, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 3 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Maximum Operating Pressure 600 psi, Maximum Operating Temperature 272 Degrees F, Specific Fitting Shape Flange Adapter, Flange Outside Diameter 5 in, Number of Bolt Holes 4, Flange Thickness 189/200 in, Precleaned Not Pre-cleaned, Bolt Hole Diameter 7/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" Compression x FNPT Brass 90 Degree Elbow 10PK (170CA-2-2)
- ZORO SELECT 1/2" MNPT x 1-1/8" TBE Red Brass Pipe Nipple Sch 80 (463-001X)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 3/4" Adapter x 3/4" Female NPT (BULK-CGF-266)
- KOHLER 20-7/16" L, Purist, Metal, 18 Grab Bar (11892-BS)
- STREAMLINE 1-1/2" NOM C Copper DWV Test Cap (W 07638)
- STREAMLINE Refrigeration Press Fitting (RP01019)
- STREAMLINE Copper Flange (W 02746NL)
- STREAMLINE Refrigeration Press Fitting (RP02847)
- STREAMLINE Refrigeration Press Fitting (RP07007)
- STREAMLINE Refrigeration Press Fitting (RP02834)
- LEGEND VALVE 1-1/4" C X M ADAPTER (450-756)
- Streamline Copper Fittings