Shop All Copper Fittings
Streamline
Copper Flange
Mfr # W 02802NL
Zoro # G203927507
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flange Adapter
- Standards ASME B16.22, ASME B16.50, NSF 61G
- Flange Thickness 63/100 in
- Overall Length 7 1/2 in
- Fitting Side A Tube Outer Diameter 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # W 02802NL
- Zoro # G203927507
- UPC # 685768381150
- Country of Origin United States
- Category Copper Fittings
Dimensions
Overall Length | 7 1/2 in |
Fitting Side A Tube Outer Diameter | 3 1/8 in |
Flange Outside Diameter | 5 in |
Fitting Side A Copper Tube Size | 3 in |
Bolt Hole Diameter | 3/4 in |
For Tube Outside Diameter | 3 1/8 in |
Copper Tube Size | 3 in |
Fitting Copper Tube Size | 3 in |
Description
Copper Flange, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 3 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Maximum Operating Pressure 450 psi, Maximum Operating Temperature 272 Degrees F, Specific Fitting Shape Flange Adapter, Flange Outside Diameter 5 in, Number of Bolt Holes 4, Flange Thickness 63/100 in, Precleaned Not Pre-cleaned, Bolt Hole Diameter 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Urinal, ADA Compliant, White, Unfinished (HYB-7000)
- AEROFLEX 1-1/4" x 6 ft. Pipe Insulation, 3/8" Wall (216-AC15838)
- WATTS Frostproof Wall Hydrant, 14 In. (HY-420-14)
- HAYWARD FLOW CONTROL Check Valve, Ball, 1/2", PVC/FPM, S/T (TC10050ST)
- STREAMLINE 1/2" C Copper 90 Degree Flanged Sink Elbow (A 03706NL)
- STREAMLINE Copper Pressure Fittings (W 01072CB)
- STREAMLINE 1/4" NOM C Copper Tee (W 40313)
- STREAMLINE Refrigeration Press Fitting (RP02809)
- STREAMLINE Refrigeration Press Fitting (RP02734)
- STREAMLINE 3/8" Street x C 90 Degree Long Radius Street Elbow (W 02321)
- STREAMLINE 1-1/2" NOM C Copper 45 Degree DWV Street Elbow (W 07431)
- Streamline Fittings