Shop All Copper Fittings
Streamline
Copper Flange
Mfr # W 02746NL
Zoro # G903927517
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flange Adapter
- Standards ASME B16.22, ASME B16.50, NSF 61G
- Overall Length 7 in
- Precleaned Not Pre-cleaned
- Fitting Side A Tube Outer Diameter 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # W 02746NL
- Zoro # G903927517
- UPC # 685768381143
- Country of Origin United States
- Category Copper Fittings
Dimensions
Overall Length | 7 in |
Fitting Side A Tube Outer Diameter | 2 5/8 in |
Flange Outside Diameter | 4.2 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Bolt Hole Diameter | 3/4 in |
Fitting Copper Tube Size | 2 1/2 in |
For Tube Outside Diameter | 2 5/8 in |
Copper Tube Size | 2 1/2 in |
Description
Copper Flange, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 5/8 in, Maximum Operating Pressure 450 psi, Maximum Operating Temperature 272 Degrees F, Specific Fitting Shape Flange Adapter, Flange Outside Diameter 4.2 in, Number of Bolt Holes 4, Flange Thickness 63/100 in, Precleaned Not Pre-cleaned, Bolt Hole Diameter 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Retro Fit Extension And Hardware 6" (GT2700-50-6-EXT)
- KOHLER Kallos Undermount Bathroom Sink (2361-TG6)
- MAXITROL M520-3/4 3/4" Modulator Valve (M520-3/4)
- KOHLER Artifacts Bathroom Sink Lever Handles (98068-4-BN)
- STREAMLINE Copper Pressure Fittings (W 01023CB)
- STREAMLINE Refrigeration Press Fitting (RP07006)
- STREAMLINE 2" NOM C x 2" MNPT Copper DWV Male Adapter (A 07094)
- STREAMLINE Refrigeration Press Fitting (RP10147)
- STREAMLINE 3/8" x 1/8" NOM C Copper Reducer (W 01021)
- STREAMLINE Refrigeration Press Fitting (RP02822)
- NIBCO 1" NOM C x 1-1/4" MNPT Copper Reducing Adapter (604R 1x11/4)
- Streamline Fittings