Shop All Copper Tubing
Streamline
5/8 in. x 100 ft. Copper Refrigeration Coil Pipe, 100PK
Mfr # D10100
Zoro # G809282079
product price: $783.99
/pk 100, $7.84/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$783.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # D10100
- Zoro # G809282079
- UPC # 685768234289
- Country of Origin United States
- Category Copper Tubing
Description
Streamline Copper Tube sets the standard for quality, consistency and service in the plumbing industries. With a full line of copper tube products to support most all plumbing supply and DWV applications, Streamline Copper Tube is available in Type K, Type L, Type M and utility grade DWV. Each piece is marked and color coded for easy identity.For use in above-ground potable water supply systemsMeets ASTM standardsContinuously marked with sizeConstructed of high grade copperIncised marked and color coded for long lasting identitySpecified brand of industry professionalsUsed for gas applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB-WARE 36 in W x 23 3/4 in L x 32 1/4 in H, Wall Mount (4121ADA-0003)
- HOSE MASTER 3/4" Dia x 18" L SS Flexible Metal Hose (G075SM180)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (4106-015)
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect x Female Pipe Thread Adapter (FSBFA12)
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 50 ft Length, Type ACR (659R)
- STREAMLINE Coil Copper Tubing, 5/16 in Outside Dia, 100 ft Length, Type ACR (D 05100P)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 5 ft Length, Type L (LH10005)
- STREAMLINE Coil Copper Tubing, 1/2 in Outside Dia, 60 ft Length, Type L (617F)
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 5 ft Length, Type L (LH02005)
- STREAMLINE Coil Copper Tubing, 5/16 in Outside Dia, 50 ft Length, Type ACR (654R)
- JMF 3/8 in. x 20 ft. Copper Type Utility Tubing (49857)
- Streamline Tubing