Shop All Copper Tubing
Streamline
5/8 in. x 100 ft. Coated Copper Type R Coil, 100PK
Mfr # DY10100
Zoro # G709282032
product price: $965.99
/pk 100, $9.66/ea
Free Shipping & Returns
$965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # DY10100
- Zoro # G709282032
- UPC # 685768317043
- Country of Origin United States
- Category Copper Tubing
Description
Streamline Copper Tube sets the standard for quality, consistency and service in the plumbing industries. With a full line of copper tube products to support most all plumbing supply and DWV applications, Streamline Copper Tube is available in Type K, Type L, Type M and utility grade DWV. Each piece is marked and color coded for easy identity.For use in above-ground potable water supply systemsMeets ASTM standardsContinuously marked with sizeConstructed of high grade copperIncised marked and color coded for long lasting identitySpecified brand of industry professionalsUsed in gas applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN F5Au Cp Spud Coupling Asm 1 1/4 X 3 (0306140)
- BANJO Cam and Groove Fitting Gasket, EPDM (M201G)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 8" O.C. Splash Mount (BKF-8W-12-G)
- VIEGA Viega MegaPress tee, 3/4" x 3/4" x 3/4" (25480)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 10 ft Length, Type M (MH06010)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 2 ft Length, Type K (KH04002)
- STREAMLINE Coil Copper Tubing, 1/2 in Outside Dia, 100 ft Length, Type L (LS03100)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 2 ft Length, Type K (KH10002)
- STREAMLINE Coil Copper Tubing, 3/4 in Outside Dia, 100 ft Length, Type ACR (D 12100P)
- STREAMLINE Straight Copper Tubing, 3 1/8 in Outside Dia, 10 ft Length, Type M (MH30010)
- ZORO SELECT 260 Brass Round Tube, 3/8 in Outside Dia, 3 ft Length (1153)
- Streamline Tubing