Shop All Copper Fittings
Streamline
5/16" x 3/16" NOM C Copper Reducer
Mfr # W 01010
Zoro # G1786084
original price:
$4.09
12% off
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type C x C
- Tube Size 5/16" x 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamline
- MFR # W 01010
- Zoro # G1786084
- UPC # 685768205746
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 5/16" x 3/16" |
Outside Dia. | 3/8" x 5/16" |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 23/32 in |
Fitting Side B Copper Tube Size | 3/16 in |
Fitting Side A Copper Tube Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Copper Tube Size | 1/4 in, 3/16 in |
For Tube Outside Diameter | 3/8 in, 5/16 in |
Copper Tube Size | 1/4 in x 3/16 in |
Description
Reducer, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/4 in, Fitting Side B Copper Tube Size 3/16 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 5/16 in, Maximum Operating Pressure 779 psi @ 100 Degrees F, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Reducing Coupling, Precleaned Not Pre-cleaned
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 2 in Pipe Size (PS200VW11-120/60-PV)
- BOBRICK Roller Tt For - Part# 388-109 (388-109)
- SPEAKMAN HW-4400 Portable Hand Wash Station (HW-4400)
- 3M AQUA-PURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3.19" O.D., 11 in H (5601105)
- STREAMLINE Refrigeration Press Fitting (RP01035)
- STREAMLINE 1/4" NOM C Copper Tee (W 40313)
- STREAMLINE 3/8" x 1/4" C Copper Reducing Coupling (W 01019)
- STREAMLINE 5/16" C Copper 90 Degree Long Radius Elbow (W 02710)
- STREAMLINE Refrigeration Press Fitting (RP02817)
- STREAMLINE 1-1/2" NOM C Copper DWV 90 Degree Elbow, Basic Pipe Fitting Material: Metal (W 07401)
- B & K COUPLE 1.25X1.25""COPPER (W 61907)
- Streamline Copper Fittings