Shop All Copper Tubing
Streamline
5/16 in. x 50 ft. Copper Refrigeration Coil, 50PK
Mfr # D05050
Zoro # G209282037
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamline
- MFR # D05050
- Zoro # G209282037
- UPC # 685768330158
- Country of Origin United States
- Category Copper Tubing
Description
Streamline Copper Tube sets the standard for quality, consistency and service in the plumbing industries. With a full line of copper tube products to support most all plumbing supply and DWV applications, Streamline Copper Tube is available in Type K, Type L, Type M and utility grade DWV. Each piece is marked and color coded for easy identity.For use in above-ground potable water supply systemsMeets ASTM standardsContinuously marked with sizeConstructed of high grade copperIncised marked and color coded for long lasting identitySpecified brand of industry professionals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K NIPPLE GALV 3""X12"" (570-120BC)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001870)
- KINGSTON BRASS K811WH Trimscape Air Gap for Dish Washer, White (K811WH)
- OLYMPIA FAUCETS Two Handle Roman Tub Valve Set, IPS, Cooper Sweat, Brass (P-1131B)
- STREAMLINE Coil Copper Tubing, 1/8 in Outside Dia, 100 ft Length, Type ACR (D02100)
- STREAMLINE Straight Copper Tubing, 1 5/8 in Outside Dia, 10 ft Length, Type K (KH14010)
- STREAMLINE Copper Tube, 100 ft Overall L (DY08100)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 10 ft Length, Type M (MH05010)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 10 ft Length, Type ACR (AC04010)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 60 ft Length, Type L (618F)
- ZORO SELECT Copper Round Tube 101 (18341_12_0)
- Streamline Tubing