Shop All Copper Fittings
Streamline
5/16" C Copper 90 Degree Long Radius Elbow
Mfr # W 02710
Zoro # G3574387
product price: $3.65
/ea
Sold in multiples of 50 for $182.50
$182.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Long Radius Elbow
- Fitting Connection Type C
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Specific Pipe Fitting Shape 90 Degrees Long Radius Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # W 02710
- Zoro # G3574387
- Country of Origin Korea, Republic of
- Category Copper Fittings
Details
Item | Long Radius Elbow |
Specific Fitting Shape | 90 Degree Long Radius Elbow |
Fitting Connection Type | C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 90 Degrees Long Radius Elbow |
Pipe Fitting Connection Type | C |
Description
A-11-E 5/16 OD LR 90 ELL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress ball valve, 1-1/4" x 1-1/4" (79935)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4221A)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX80)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8345G001)
- STREAMLINE Refrigeration Press Fitting (RP04001)
- STREAMLINE Copper Flange (W 02980NL)
- STREAMLINE Refrigeration Press Fitting (RP04006)
- STREAMLINE 1-1/2" NOM C Copper 45 Degree DWV Elbow (W 07421)
- STREAMLINE Copper Pressure Fittings (W 01047CB)
- STREAMLINE Refrigeration Press Fitting (RP02809)
- JONES STEPHENS Coupling, Rolled, Stop, 1/2 C x 1/2 C (C75003)
- Streamline Copper Fittings