Shop All Vanity Tops
Streamline
39.4 in. Solid Surface Resin Vanity Top in Glossy White
Mfr # K-1802-40
Zoro # G612347149
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamline
- MFR # K-1802-40
- Zoro # G612347149
- UPC # 46655160232
- Country of Origin China
- Category Vanity Tops
Description
This is the perfect vanity top for the one who demands a timeless, contemporary look for his bathroom. The 39.4'' Solid Surface Resin Streamline K-1802-40 Vanity Top is crafted from high quality, durable solid surface resin material that is made to last for years to come. Yet, this vanity top does not compromise on appearance. It comes in a white color with a glossy finish that will make your bathroom stand out. The 39.4'' Solid Surface Resin Streamline K-1802-40 Vanity Top measures at 39.4 in. L x 18.9 in. W, which ensures that you have enough space for your favorite bathroom decorations and bathing necessities. To top it off, this stylish vanity top features a pre-drilled faucet hole with a diameter of 1.4 in. We promise you will love the setup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Chrome (EV8411)
- PARKER 1/8" x 1/16" A-LOK SS Reducing Union (2RU1-316)
- ZORO SELECT Reducing Bushing, Polypropylene, 1-1/4" x 1", Schedule 80, 300 psi Max Pressure (RB125-100)
- CHICAGO VALVES AND CONTROLS 1", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE010)
- STREAMLINE 17.7 in. Solid Surface Resin Vanity Top in Glossy White (K-1207-18R)
- JEFFREY ALEXANDER Calacatta Vienna Quartz Sidesplash (SSPLASH21CQ)
- FAUCETURE Ultra Modern 24"x18" Ceramic Vanity Top (8" Faucet Drillings), White (LBT24187W38)
- KINGSTON BRASS 30 x 22 Carrara Marble Vanity Top with Oval Sink, Carrara White (KMS3022M38)
- MSI Calacatta Nowy Vanity 37"x22" Engineered Marble Vanity Top (ZOR-VANS-3722-0002)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37BB)
- LAVIVA White Stripes Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WS)
- Streamline Vanity Tops