Shop All Copper Tubing
Streamline
3/8 in. x 60 ft. Type K Soft Copper Tubing, 60PK
Mfr # KS03060
Zoro # G909282054
product price: $424.99
/pk 60, $7.08/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # KS03060
- Zoro # G909282054
- UPC # 685768236146
- Country of Origin United States
- Category Copper Tubing
Description
Streamline Copper Tube sets the standard for quality, consistency and service in the plumbing industries. With a full line of copper tube products to support most all plumbing supply and DWV applications. Streamline Copper Tube is available in Type K, Type L, Type M and utility grade DWV.Can be used with sweat, brass, compression or flare fittingsPreferred and specified brand of industry professionalsIncised markings ensure long term identificationMade to applicable ASTM standards B88, B306, B819Meets NSF 61GLead free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 36" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS36)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2202)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (AE24T1)
- BK RESOURCES Replacement Optiflow 'Hot' Valve, Lead Free (Handles Not Included) (BKF-HV-G)
- STREAMLINE Straight Copper Tubing, 1 3/8 in Outside Dia, 10 ft Length, Type M (MH12010)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 2 ft Length, Type L (LH05002)
- STREAMLINE Straight Copper Tubing, 1 3/8 in Outside Dia, 10 ft Length, Type ACR (AC12010)
- STREAMLINE Straight Copper Tubing, 2 5/8 in Outside Dia, 10 ft Length, Type K (KH24010)
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 100 ft Length, Type L (LS06100)
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 50 ft Length, Type ACR (659R)
- STREAMLINE ACR Copper Tubing, 3/8 in Outside Dia, 50 ft, Coil, Seamless, C12200 Grade, Soft Temper (655R)
- Streamline Tubing