Shop All Copper Tubing
Streamline
3/8 in. x 50 ft. Coated Copper Coil, 50PK
Mfr # DY06050
Zoro # G409282028
product price: $233.99
/pk 50, $4.68/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # DY06050
- Zoro # G409282028
- UPC # 685768316565
- Country of Origin United States
- Category Copper Tubing
Description
Streamline Copper Tube sets the standard for quality, consistency and service in the plumbing industries. With a full line of copper tube products to support most all plumbing supply and DWV applications, Streamline Copper Tube is available in Type K, Type L, Type M and utility grade DWV. Each piece is marked and color coded for easy identity.For use in above-ground potable water supply systemsMeets ASTM standardsContinuously marked with sizeConstructed of high grade copperIncised marked and color coded for long lasting identitySpecified brand of industry professionalsUsed for gas applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-8-8)
- ZORO SELECT PVC Sanitary Tee, Hub, 6 in x 6 in x 4 in Pipe Size (1WKV3)
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 3 in Pipe Size (857-030)
- CHICAGO FAUCET Quaturn Compression Operating Cartridge (1-100XTDAB)
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 5 ft Length, Type K (KH02005)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 5 ft Length, Type K (KH05005)
- STREAMLINE Copper Tube, 100 ft Overall L (KB10100)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 10 ft Length, Type ACR (AC03010)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 2 ft Length, Type L (LH04002)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 2 ft Length, Type K (KH10002)
- STREAMLINE Coil Copper Tubing, 1/8 in Outside Dia, 50 ft Length, Type ACR (D 02050)
- Streamline Tubing