Shop All Copper Tubing
Streamline
3/8 in. x 100 ft. Copper Refrigeration Coil, 100PK
Mfr # D06100
Zoro # G010080815
product price: $465.99
/pk 100, $4.66/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # D06100
- Zoro # G010080815
- UPC # 685768234821
- Country of Origin United States
- Category Copper Tubing
Description
Streamline Copper Tube sets the standard for quality, consistency and service in the plumbing industries. With a full line of copper tube products to support most all plumbing supply and DWV applications, Streamline Copper Tube is available in Type K, Type L, Type M and utility grade DWV. Each piece is marked and color coded for easy identity.For use in above-ground potable water supply systemsMeets ASTM standardsContinuously marked with sizeConstructed of high grade copperIncised marked and color coded for long lasting identitySpecified brand of industry professionalsUsed for gas applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Vrc8 W/Ezh2O-Filtered (LVRC8WSK)
- PARKER Brass Male Elbow, 90 Degrees, MNPT, 1/4" Pipe Size (VS1204P-4)
- DIXON Hanger Replacement Sleeve, 2-1/2 in, Domestic (13HS-250)
- ORION 45 Degree Elbow, Polypropylene, 4", Schedule 40, 80 psi Max Pressure (4 45 ELBOW - 1/8 BEND)
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 10 ft Length, Type K (KH02010)
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type DWV (V 40010)
- STREAMLINE Coil Copper Tubing, 1/2 in Outside Dia, 50 ft Length, Type ACR (DY08050)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 10 ft Length, Type M (MH03010)
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 60 ft Length, Type L (620F)
- STREAMLINE Coil Copper Tubing, 1 3/8 in Outside Dia, 50 ft Length, Type ACR (D 22050P)
- ZORO SELECT Straight Copper Tubing, 3/16 in Outside Dia, 3 ft Length, Type K (9511)
- Streamline Copper Tubing