Shop All Copper Tubing
Streamline
3/8 in. I.D. x 250 ft. Copper Type L Yellow Plastic Coated Soft Tubing Pipe, 250PK
Mfr # LY03250
Zoro # G309282067
Free Shipping & Returns
$1,938.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamline
- MFR # LY03250
- Zoro # G309282067
- UPC # 685768317173
- Country of Origin United States
- Category Copper Tubing
Description
For your next HVAC, Refrigeration or mechanical project use Mueller 3/8 in. I.D. x 250 ft. Type L Yellow Plastic Coated Soft Copper Tubing. This copper tube is manufactured for use when copper tube is to be buried or used in a potentially aggressive environment. Some building and insulation materials may contain chemicals that are potentially corrosive to plain copper tube, requiring it to be protected to ensure its longevity in service. Our plastic-coated copper tube eliminates the need for on-site tape wrapping or sleeving, creating a savings on labor and ensuring a professional-looking installation. It can be used in a wide variety of situations including reclaimed water applications and the movement of natural gas.For use when copper tube is to be buried or used in a potentially aggressive environment0.025 in. minimum polyethylene coating extruded directly onto copper tube for consistent corrosion protectionContinuously marked with size, specification and footage every 2 ft.Made to ASTM and NFPA standardsCreates a savings on labor and ensuring a professional-looking installationUse in accordance with local building codes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator Insert (1149544)
- ZORO SELECT 1" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNF14)
- ZORO SELECT 1/4" FNPT x Barb PVC Ball Valve Inline (6381990)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-CZ-DST)
- STREAMLINE Coil Copper Tubing, 1 5/8 in Outside Dia, 60 ft Length, Type K (KS14060)
- STREAMLINE 1-1/2 in. x 20 ft. Copper Type L Pipe (LH14020)
- STREAMLINE 1 in. x 60 ft. Copper Type K Coil, 60PK (KS10060)
- STREAMLINE Coil Copper Tubing, 2 1/8 in Outside Dia, 40 ft Length, Type K (KS20040)
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 10 ft Length, Type K (KH02010)
- STREAMLINE Copper Tube, 100 ft Overall L (DY08100)
- STREAMLINE Coil Copper Tubing, 1 1/8 in Outside Dia, 60 ft Length, Type L (LS10060)
- Streamline Copper Tubing