Shop All Copper Tubing
Streamline
3/8 in. I.D. x 100 ft. Type L Yellow Plastic Coated Soft Copper Coil, 100PK
Mfr # LY03100
Zoro # G509282027
product price: $790.99
/pk 100, $7.91/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # LY03100
- Zoro # G509282027
- UPC # 685768316930
- Country of Origin United States
- Category Copper Tubing
Description
Streamline Plastic-Coated Copper Tube is manufactured in a variety of options for use when copper tube is to be buried or used in a potentially aggressive environment. Some building and insulation materials may contain chemicals that are potentially corrosive to plain copper tube, requiring it to be protected to ensure its longevity in service. Our plastic-coated copper tube eliminates the need for on-site tape wrapping or sleeving, creating a savings on labor and ensuring a professional-looking installation. It can be used in a wide variety of situations including reclaimed water applications and the movement of natural gas.For use in protecting copper0.025 in. minimum polyethylene coating extruded directly onto copper tube for consistent corrosion protectionMade to ASTM and NFPA standardsContinuously marked with size, specification, and footage every 2 ft.Meets the requirements of the ASTMQualified to be place underground
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Aluminum Roof Drain Dome (1010AD)
- THRIFCO PLUMBING Nylon 3/8 Barb X 1/2 Mip Adpt (9429414)
- ZORO SELECT Repair Clamp, Three Bolt, 5 In, 304SS (330-129)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub (4106-010)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 10 ft Length, Type M (MH05010)
- STREAMLINE Coil Copper Tubing, 2 1/8 in Outside Dia, 40 ft Length, Type K (KS20040)
- STREAMLINE Streamline REF-1/2 Soft Coil Tubing, 1/2 in OD, 50 ft L (D 08050P)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 10 ft Length, Type L (LH05010)
- STREAMLINE Coil Copper Tubing, 1/2 in Outside Dia, 100 ft Length, Type ACR (D 08100P)
- STREAMLINE Coil Copper Tubing, 1/8 in Outside Dia, 50 ft Length, Type ACR (D 02050)
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 60 ft Length, Type L (620F)
- Streamline Copper Tubing