Shop All Copper Fittings
Streamline
3/8" C Copper 90 Degree Short Radius Elbow
Mfr # W 02017
Zoro # G3671720
Sold in multiples of 50 for $132.50
$132.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Pipe Fitting Material Copper
- Specific Fitting Shape 90 Degree Short Radius Elbow
- Fitting Connection Type C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamline
- MFR # W 02017
- Zoro # G3671720
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/8" |
Details
Item | ELL,COPPER,CUP |
Tube Fitting Material | Copper |
Pipe Fitting Material | Copper |
Specific Fitting Shape | 90 Degree Short Radius Elbow |
Fitting Connection Type | C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 90 Degrees Short Radius Elbow |
Pipe Fitting Connection Type | C |
Description
ELL,COPPER,CUP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Arbor One-Handle Pulldown Kitchen Faucet (7594EVSRS)
- BEHRINGER Tube Clamp Kit, Pipe 1/2 In, Zinc-Plated (TW30840-PP)
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Union (4PGD7)
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SV20075STE)
- STREAMLINE Refrigeration Press Fitting (RP10141)
- STREAMLINE Refrigeration Press Fitting (RP10144)
- STREAMLINE 1-1/2" NOM C Copper 45 Degree DWV Elbow (W 07421)
- STREAMLINE Refrigeration Press Fitting (RP01035)
- STREAMLINE 5/8" NOM C Copper Tee (W 04017)
- STREAMLINE Copper Pressure Fittings (W 01047CB)
- NIBCO PRESS SYSTEM Union, 1-1/4", Press End X MIP (9256830PC)
- Streamline Copper Fittings