Shop All Range Hoods
Streamline
36 in. Amendola Convertible Undermount 80 CFM Range Hood in Brushed Stainless Steel
Mfr # T-10711-1-CL
Zoro # G512347355
product price: $164.99
/ea
Free Shipping & Returns
$164.99
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
- Brand Streamline
- MFR # T-10711-1-CL
- Zoro # G512347355
- UPC # 789889810930
- Country of Origin China
- Category Range Hoods
Description
Revitalize your kitchen's essence with our refined 36 in. Streamline 36 in. Amendola Convertible Undermount Range Hood in Brushed Stainless Steel. Engineered for excellence, it boasts a 80 CFM speed and a tactile 3-speed push button control for tailored ventilation. A dedicated LED light ensures pristine visibility, while the durable aluminum mesh filters work tirelessly to optimize air quality. Installation is made effortless with the supplied 3-prong 120-volt power cord. Experience the harmonious interplay of sleek design and superior functionality with this impeccable choice.
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
- JACKSON Plug, Rinse Arm - Nylon (4730-609-04-00)
- GARLAND Atx Conduit (CK1854403)
- TRUE Temp Control, Etc1H3-077F1536 120V (945059)
- HEINZ Heinz Single Serve Strawberry Jam .5 oz. Cup, PK200 (10013000542200)
- BROAN-NUTONE Broan BPPF30 30 in. CleanSense Charcoal Filters (BPPF30)
- XTREMEAIR USA XtremeAir PX12-U30; 30" 900 CFM; LED Lights; Baffle Filter W/ Grease Drain Tunnel; 1.0mm Non-Magnetic Stainless Steel; Under Cabinet Mount Range Hood (PX12-U30)
- BROAN Range Hood, Under Cabinet, Silver, 1.4A (BCSD130SS)
- HENGS 12V LIGHT SOCKET FOR RANGE HOOD (JRP2118B)
- BROAN White-on-White Range Hood (F402411)
- BROAN-NUTONE Broan-Nutone BP57 Aluminum Range Hood Filter - Light Lens (211766)
- SUMMIT 30" Under Cabinet Convertible Range Hood, ADA Compliant (ADAH1630B)
- Streamline Range Hoods