Shop All Copper Fittings
Streamline
3/4" x 3/4" x 3/8" NOM C Copper Reducing Tee
Mfr # W 04034
Zoro # G1030784
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C
- Tube Size 3/4" x 3/4" x 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # W 04034
- Zoro # G1030784
- UPC # 685768210092
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" x 3/4" x 3/8" |
Outside Dia. | 7/8" x 7/8" x 1/2" |
Fitting Side C Copper Tube Size | 3/8 in |
Overall Length | 2 1/32 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Copper Tube Size | 3/4 in x 3/4 in x 3/8 in |
For Tube Outside Diameter | 7/8 in |
Fitting Copper Tube Size | 3/4 in, 3/8 in |
Description
Reducing Tee, Precleaned Not Pre-cleaned, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Specific Fitting Shape Reducing Tee, Maximum Operating Pressure 582 psi @ 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Branch Tee, 1/2" x 1/4" Male NPT (PT1/2-N2)
- SANI-LAV Pistol Grip Insulated Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, White (N2SW)
- AMERICAN STANDARD Cadet 3 Elong WHT Toile (3378128ST.020)
- ZORO SELECT FDA Silicone Tubing, 1/8" ID x 3/16" OD x 25 Ft. L (ZUSA-HT-739)
- STREAMLINE Refrigeration Press Fitting (RP02716)
- STREAMLINE 1/2" C x 1" FPT Copper Reducing Tee (A 01570NL)
- STREAMLINE 5/16" C Copper 90 Degree Long Radius Elbow (W 02710)
- STREAMLINE Refrigeration Press Fitting (RP04031)
- STREAMLINE Refrigeration Press Fitting (RP10144)
- STREAMLINE Refrigeration Press Fitting (RP07004)
- NIBCO Class 150 Companion Flange, C, 4 In (771-LF 4)
- Streamline Fittings