Shop All Copper Fittings
Streamline
3/4" NOM FTG x 3/4" MNPT Copper Adapter
Mfr # W 01446
Zoro # G2126932
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type FTG x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # W 01446
- Zoro # G2126932
- UPC # 685768207603
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Outside Dia. | 7/8" |
Pipe Size (Fittings) | 3/4" |
Overall Length | 1 15/16 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Copper Tube Size | 3/4 in |
Pipe Size | 3/4 in |
For Tube Outside Diameter | 3/4 in, 7/8 in |
Fitting Pipe Size | 3/4 in |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Pressure 582 psi @ 100 Degrees F, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Precleaned Not Pre-cleaned
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female NPT x Female NPT Malleable Iron Reducer (783Y92)
- ANVIL 1/2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (0310016209)
- AQUATROL Safety Relief Valve, 1 x 1-1/4, 90 psi (740EF1M1K1-90)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-1.5-304)
- STREAMLINE 1/4" Street x C 90 Degree Long Radius Street Elbow (W 02312)
- STREAMLINE 3/8" NOM C Copper Dimple Stop Coupling (W 10144)
- STREAMLINE Copper Pressure Fittings (W 01163CB)
- STREAMLINE 2" x 2" x 1/2" NOM C Copper Reducing Tee (W 40107)
- STREAMLINE Refrigeration Press Fitting (RP10145)
- STREAMLINE Copper Pressure Fittings (W 01023CB)
- NIBCO 1" NOM C Copper Union (633W 1)
- Streamline Copper Fittings