Shop All Copper Fittings
Streamline
3/4" NOM FTG Copper 90 Degree Close Rough Elbow
Mfr # W 02634
Zoro # G0718277
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type FTG x FTG
- Tube Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamline
- MFR # W 02634
- Zoro # G0718277
- UPC # 685768209119
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Outside Dia. | 7/8" |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
Overall Length | 2 3/32 in |
For Tube Outside Diameter | 7/8 in |
Copper Tube Size | 3/4 in x 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Description
Close Rough Elbow, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 582 psi @ 100 Degrees F, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Close Rough Elbow, Precleaned Not Pre-cleaned
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER/STERLING Canist Valve Toil Seal (GP1059291)
- AMERICAN STANDARD Coupling Kit, Metal, Rubber (047188-0070A)
- APOLLO PEX 1/2 in. Brass PEX Barb Ball Valve with Drain and Mounting Pad (APXV12WD)
- MOEN Diverter Tub Spout (40914)
- STREAMLINE Refrigeration Press Fitting (RP02717)
- STREAMLINE Refrigeration Press Fitting (RP04031)
- STREAMLINE 1/2" C x 1" FPT Copper Reducing Tee (A 01570NL)
- STREAMLINE Refrigeration Press Fitting (RP02834)
- STREAMLINE 1/4" NOM C Copper Tee (W 40313)
- STREAMLINE 3/8" x 1/8" NOM C Copper Reducer (W 01021)
- STREAMLINE TEE CPPR 3/4X3/4X3/4"" (PF 04031L)
- Streamline Copper Fittings