Shop All Copper Tubing
Streamline
3/4 in. x 50 ft. Copper Refrigeration Coil, 50PK
Mfr # D12050
Zoro # G909282085
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$376.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamline
- MFR # D12050
- Zoro # G909282085
- UPC # 685768235521
- Country of Origin United States
- Category Copper Tubing
Description
Streamline Copper Tube sets the standard for quality, consistency and service in the plumbing industries. With a full line of copper tube products to support most all plumbing supply and DWV applications, Streamline Copper Tube is available in Type K, Type L, Type M and utility grade DWV. Each piece is marked and color coded for easy identity.For use in above-ground potable water supply systemsMeets ASTM standardsContinuously marked with sizeConstructed of high grade copperIncised marked and color coded for long lasting identitySpecified brand of industry professionals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTOCO MANUFACTURING CORPORATION Centoco 800TM-106-A Bone Elongated Luxury Plastic Toilet Seat (800TM-106-A)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, Stainles Steel Brushed, 120V (ALP400-10-SSB)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 in x 1/2 in Pipe Size (829-130)
- ZURN Reduced Pressure Zone Backflow Preventer (112-975XL)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 100 ft Length, Type ACR (D 10100P)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 5 ft Length, Type M (MH10005)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 10 ft Length, Type L (LH05010)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 20 ft Length, Type ACR (D 06020P)
- STREAMLINE 1-1/4 in. ID x 20 ft. Type L Hard Copper Tubing (LH12020)
- STREAMLINE 1 in. x 60 ft. Copper Type K Coil, 60PK (KS10060)
- ZORO SELECT 260 Brass Round Tube, 5/8 in Outside Dia, 1 ft Length (8143)
- Streamline Tubing