Shop All Copper Fittings
Streamline
3/4" C x Male Copper Male Adapter
Mfr # WB01146
Zoro # G3574308
Sold in multiples of 25 for $106.25
$106.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type C x MPT
- Basic Pipe Fitting Material Metal
- Tube Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamline
- MFR # WB01146
- Zoro # G3574308
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Details
Item | Male Adapter |
Pipe Fitting Material | Copper |
Specific Fitting Shape | Adapter |
Fitting Connection Type | C x MPT |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Specific Pipe Fitting Shape | Adapter |
Pipe Fitting Connection Type | C x MPT |
Description
MUELLER WB01146 7/8OD X 3/4MPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Cold Spindle Assembly (2709-40)
- RHEEM Element, 480V (SP10873GH)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA131S)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (3481001.020)
- STREAMLINE Refrigeration Press Fitting (RP15726)
- STREAMLINE 1/2" NOM C Copper 90 Degree Close Rough Elbow (W 02626)
- STREAMLINE 1/4" C Copper Tee (W 04000)
- STREAMLINE Copper Pressure Fittings (W 01622CB)
- STREAMLINE 1/2" C x 1" FPT Copper Reducing Tee (A 01570NL)
- STREAMLINE 5/16" x 3/16" NOM C Copper Reducer (W 01010)
- NIBCO 4" x 4" x 1" NOM C Copper Reducing Tee (611R 4X4X1)
- Streamline Copper Fittings