Shop All Copper Fittings
Streamline
2" x 2" x 1/2" NOM C Copper Reducing Tee
Mfr # W 40107
Zoro # G2597795
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C
- Tube Size 2" x 2" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # W 40107
- Zoro # G2597795
- UPC # 685768212263
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" x 2" x 1/2" |
Outside Dia. | 2-1/8" x 2-1/8" x 5/8" |
Fitting Side A Copper Tube Size | 2 in |
Overall Length | 3 5/16 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Side C Copper Tube Size | 1/2 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
Copper Tube Size | 2 in x 2 in x 1/2 in |
For Tube Outside Diameter | 2 1/8 in |
Fitting Copper Tube Size | 2 in |
Description
Reducing Tee, Precleaned Not Pre-cleaned, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Specific Fitting Shape Reducing Tee, Maximum Operating Pressure 364 psi @ 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK 48" L, Straight, Stainless Steel, B680648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X48)
- THRIFCO PLUMBING 1-1/2 Inch x 2-1/2 Inch Galvanized Steel Nipple (5220082)
- ELKAY Lustertone, SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD3122651)
- CONTINENTAL Coupler with Locking Arms, 1 x 1In, 250psi (D100AL)
- STREAMLINE 3/16" NOM C Copper Dimple Stop Coupling (W 10142)
- STREAMLINE Refrigeration Press Fitting (RP07007)
- STREAMLINE 3/8" NOM C Copper 90 Degree Close Rough Elbow (W 02621)
- STREAMLINE Refrigeration Press Fitting (RP02834)
- STREAMLINE Refrigeration Press Fitting (RP07006)
- STREAMLINE Refrigeration Press Fitting (RP07008)
- EPC Coupling Copper Cxc 3/4 (30956)
- Streamline Copper Fittings