Shop All Copper Fittings
Streamline
2" x 2" x 1-1/4" NOM C Copper Reducing Tee
Mfr # W 40104
Zoro # G0288014
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # W 40104
- Zoro # G0288014
- UPC # 685768212232
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" x 2" x 1-1/4" |
Outside Dia. | 2-1/8" x 2-1/8" x 1-3/8" |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side C Copper Tube Size | 1 1/4 in |
Overall Length | 4 7/32 in |
Fitting Copper Tube Size | 1 1/4 in, 2 in |
For Tube Outside Diameter | 2 1/8 in |
Copper Tube Size | 2 in x 2 in x 1 1/4 in |
Description
Reducing Tee, Precleaned Not Pre-cleaned, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Side C Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 1in (CRA-325.4-ACT-DP-AS-U-W5-K-642012)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MV100CF)
- LEGEND VALVE 3/4" COPPER PRESS 45 ELBOW (450-024P)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Vent, Hub x Spigot, 2 in Pipe Size (1WKT8)
- STREAMLINE 1-1/2" C x SJ Cast Brass Trap Adapter (A 11356)
- STREAMLINE Copper Pressure Fittings (W 01072CB)
- STREAMLINE 1/4" C Copper 90 Degree Short Radius Elbow (W 02009)
- STREAMLINE Refrigeration Press Fitting (RP15729)
- STREAMLINE Copper Flange (W 03891NL)
- STREAMLINE 3/4" x 3/4" x 3/8" NOM C Copper Reducing Tee (W 04034)
- NIBCO 2-1/2" NOM C Copper Coupling without Stop (601 2 1/2)
- Streamline Fittings