Shop All Copper Fittings
Streamline
2" NOM C Copper DWV Coupling
Mfr # W 07072
Zoro # G1177757
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # W 07072
- Zoro # G1177757
- UPC # 685768211228
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" |
Outside Dia. | 2-1/8" |
Fitting Side B Copper Tube Size | 2 in |
Overall Length | 1 5/16 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Copper Tube Size | 2 in |
Copper Tube Size | 2 in x 2 in |
For Tube Outside Diameter | 2 1/8 in |
Description
DWV Coupling, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop Rolled Center Stop, Precleaned Not Pre-cleaned
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND ALFI brand AB1572-PC Wave Polished Chrome Sgl Lever Bathroom Faucet (AB1572-PC)
- PROPLUS 1/2 Lead Free Galvanized Malleable Fitting Coupling Silver (44168)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/4 in x 1/2 in Pipe Size (839-101)
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, FIP x CTS Socket Hub (4135-007OR)
- STREAMLINE Copper Flange (W 02802NL)
- STREAMLINE Refrigeration Press Fitting (RP10144)
- STREAMLINE 1" C Copper 90 Degree Short Radius Elbow (W 02047)
- STREAMLINE Copper Pressure Fittings (W 01622CB)
- STREAMLINE Refrigeration Press Fitting (RP04001)
- STREAMLINE 1" x 3/8" NOM C x FTG Copper Reducing Adapter (W 01340)
- LEGEND VALVE 1/2" COPPER STREET 90 ELBOW (450-043)
- Streamline Fittings