Shop All Copper Fittings
Streamline
2" NOM C Copper 45 Degree DWV Elbow
Mfr # W 07432
Zoro # G3371076
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 45 Degree Elbow
- Fitting Connection Type C x FTG
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamline
- MFR # W 07432
- Zoro # G3371076
- UPC # 685768211549
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" |
Outside Dia. | 2-1/8" |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Overall Length | 3 11/32 in |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
For Tube Outside Diameter | 2 1/8 in |
Copper Tube Size | 2 in x 2 in |
Fitting Copper Tube Size | 2 in |
Description
DWV Elbow, Application Air, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 45 Degrees Elbow, Precleaned Not Pre-cleaned, Standards ASME B16.23, ASME B16.29, NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/4" x 4" Black Pipe Nipple Sch 40 (0330029208)
- ZENNA HOME 2Door Shaker Vanity with Top, Wood, Espresso, Cultured Marble Sink, White Sink (SBC24CH)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1/2 in Pipe Size (8040G022)
- ZORO SELECT 3/8" FNPT Brass Piston Spring Check Valve (CHK BRS 615-6F6F-F)
- STREAMLINE 2" x 2" x 1-1/4" NOM C Copper Reducing Tee (W 40104)
- STREAMLINE 1/4" NOM C Copper Cap (W 07004)
- STREAMLINE Copper Flange (W 03888NL)
- STREAMLINE Refrigeration Press Fitting (RP10157)
- STREAMLINE 1/2" NOM C Copper 90 Degree Close Rough Elbow (W 02626)
- STREAMLINE 3/4" NOM FTG x 3/4" MNPT Copper Adapter (W 01446)
- NIBCO PRESS SYSTEM Adapter, Female, 2- 1/2", Press X FIP (9026400PC)
- Streamline Copper Fittings