Shop All Vanity Tops
Streamline
17.7 in. Solid Surface Resin Vanity Top in Glossy White
Mfr # K-1207-18R
Zoro # G411894899
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # K-1207-18R
- Zoro # G411894899
- UPC # 46655160454
- Country of Origin China
- Category Vanity Tops
Description
This 17.7 in. Solid Surface Resin Streamline K-1207-18R Vanity Top shows simplicity in a modern bathroom. Its glossy white color maintains its resistance to any scratches or heat. It measures 17.7 in. L x 9.8 in. W and is made from solid surface resin. Solid surface resin is the most durable vanity top material and allows for extended usage. It also features an integrated sink with a pre-drilled 1.4 in. diameter faucet hole. In addition, this 17.7 in. Solid Surface Resin Streamline K-1207-18R Vanity Top has an overflow hole that prevents water from spilling. This solid surface resin vanity top is the best choice for you!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hollow Hex Plug, M18 x 1.5, Metric (VSTI18X1.5EDCF)
- LEGEND VALVE 1/4" T-15 BRONZE Y-STRAINER (105-501)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K132A2)
- NORGREN Push-to-Connect Swivel Elbow, 1/4 in Tube Size, PBT, White, 10 PK (M24470410)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49MF)
- ARSTAR INC. Arstar Standard Cultured Marble Bathroom Sink 31 in. W X 22 in. D White (A223110113C1-3)
- KINGSTON BRASS 30X22 Marble Vanity Top W/ Acrylic Feet Combo, Marble/Chrome (KVPB30MASQ1)
- MSI Cosmic Sand 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0003)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-19221)
- MSI Calacatta Nowy Vanity 37"x22" Engineered Marble Vanity Top (ZOR-VANS-3722-0002)
- FGI Vanity Top, 49 in OAL, 22 in OAW, Marble, White, Countertop Edge (WW-2249)
- Streamline Vanity Tops