Shop All Copper Fittings
Streamline
1/4" x 1/8" Street x C Copper Reducer Coupling
Mfr # W 01306
Zoro # G3671608
Sold in multiples of 50 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Pipe Fitting Material Copper
- Specific Fitting Shape Reducer Coupling
- Fitting Connection Type FTG x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamline
- MFR # W 01306
- Zoro # G3671608
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/4" x 1/8" |
Pipe Size - Pipe Fitting | 1/4" x 1/8" |
Pipe Size (Fittings) | 1/4" x 1/8" |
Details
Item | Fitting Reducer Coupling |
Tube Fitting Material | Copper |
Pipe Fitting Material | Copper |
Specific Fitting Shape | Reducer Coupling |
Fitting Connection Type | FTG x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Specific Pipe Fitting Shape | 90 Degrees Reducing Coupling |
Pipe Fitting Connection Type | FTG x C |
Description
MUELLER W01306 3/8F X 1/4C RED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-APH-1200-2-12000SKC, Compatible to 56289-02 Water Filters (1PK) Made by AFC (AFC-APH-1200-2-12000SKC-1p-4683)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', Yellow (PU14AY)
- BOB Float Valve, 3/4 in., Bulkhead, Brass, MNPT (R700-3/4)
- WKM DYNACENTRIC Butterfly Valve, Stainless Steel, 3 In (03-B5123-02-S02-11/HL)
- STREAMLINE 1-1/2" NOM C x SJ Copper DWV Adapter (W 07051)
- STREAMLINE 1" NOM Street x 1" FPT Copper Adapter (W 01563)
- STREAMLINE 3/8" C Copper 90 Degree Short Radius Elbow (W 02017)
- STREAMLINE 2" NOM C Copper 45 Degree DWV Elbow (W 07432)
- STREAMLINE Refrigeration Press Fitting (RP02828)
- STREAMLINE 1-1/2" NOM C Copper 45 Degree DWV Elbow (W 07421)
- NIBCO Solder Pressure Adapters, Copper (9024450)
- Streamline Copper Fittings