Shop All Copper Fittings
Streamline
1/4 OD TEE, PRICED PER EACH, MUS
Mfr # W 40306
Zoro # G3671915
product price: $4.45
/ea
Sold in multiples of 100 for $445.00
$445.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Copper
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/4"
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # W 40306
- Zoro # G3671915
- Country of Origin United States
- Category Copper Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Item | 1/4 OD TEE,PRICED PER EACH,MUS |
Pipe Fitting Material | Copper |
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
1/4 OD TEE,PRICED PER EACH,MUS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Bd 52 Pvc 1.5" L84-H84 (151.511.00.1)
- CHARLOTTE PIPE AND FOUNDRY Trap+Union P La 1.5X1.5 (ABS00711P0600)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RX100138)
- MOEN Escutcheon, 141002CSL (141002CSL)
- STREAMLINE Refrigeration Press Fitting (RP01049)
- STREAMLINE Copper Pressure Fittings (W 01022CB)
- STREAMLINE Refrigeration Press Fitting (RP01023)
- STREAMLINE Refrigeration Press Fitting (RP10146)
- STREAMLINE Refrigeration Press Fitting (RP01011)
- STREAMLINE 3/8" x 1/4" C Copper Reducing Coupling (W 01019)
- NIBCO 1" NOM C Copper Tee (611 1)
- Streamline Fittings