Shop All Copper Tubing
Streamline
1/4 in. x 100 ft. Coated Copper Type L Coil, 100PK
Mfr # LY02100
Zoro # G609282033
product price: $589.99
/pk 100, $5.90/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # LY02100
- Zoro # G609282033
- UPC # 685768317012
- Country of Origin United States
- Category Copper Tubing
Description
Streamline Copper Tube sets the standard for quality, consistency and service in the plumbing industries. With a full line of copper tube products to support most all plumbing supply and DWV applications, Streamline Copper Tube is available in Type K, Type L, Type M and utility grade DWV. Each piece is marked and color coded for easy identity.For use in above-ground potable water supply systemsMeets ASTM standardsContinuously marked with sizeConstructed of high grade copperIncised marked and color coded for long lasting identitySpecified brand of industry professionalsUsed for gas applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXMASTER Coupling, Steel, 2 1/2"Pipe (NH1650C250B0650)
- OATEY 3 In. Knock-Out Test Cap ABS Plug (39102)
- AMERICAN FILTER CO 10 H, 6 PK (AFC-APHCT-S-6p-16093)
- ZORO SELECT Nipple, Schedule 80, 7/32" ID, 316 SS (ZUSA-PF-4291)
- STREAMLINE Straight Copper Tubing, 3 1/8 in Outside Dia, 10 ft Length, Type DWV (V 30010)
- STREAMLINE Straight Copper Tubing, 2 5/8 in Outside Dia, 10 ft Length, Type M (MH24010)
- STREAMLINE Straight Copper Tubing, 1 5/8 in Outside Dia, 10 ft Length, Type DWV (V 14010)
- STREAMLINE 3/4X60L Copper Tubing, 3/4 in, 60 ft L, Soft, Type L, Coil (LS06060)
- STREAMLINE Straight Copper Tubing, 1 5/8 in Outside Dia, 10 ft Length, Type L (LH14010)
- STREAMLINE Coil Copper Tubing, 1/8 in Outside Dia, 100 ft Length, Type ACR (D02100)
- STREAMLINE Coil Copper Tubing, 1 1/8 in Outside Dia, 100 ft Length, Type ACR (D18100)
- Streamline Copper Tubing