Shop All Copper Fittings
Streamline
1/4 C X C ROLL-STOP CPLG
Mfr # W 01009
Zoro # G3671897
Sold in multiples of 50 for $38.50
$38.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Copper
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamline
- MFR # W 01009
- Zoro # G3671897
- Country of Origin United States
- Category Copper Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Item | 1/4 C X C ROLL-STOP CPLG |
Pipe Fitting Material | Copper |
Fitting Connection Type | C x C |
Basic Pipe Fitting Material | Metal |
Description
1/4 C X C ROLL-STOP CPLG
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSS CONTROLS Lockout Valve 15 Series / High-Capacity Manual 3/2 Way, 1-1/2" In-Out 2" Exhaust NPT (Y1523C8002)
- MOEN Aerator Kit in Mediterranean Bronze (204275BRB)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-8M)
- BELIMO Valve 1/2" 2-Way Ccv S.S.Trim 0.3Cv (B207)
- STREAMLINE Refrigeration Press Fitting (RP01029)
- STREAMLINE Refrigeration Press Fitting (RP02847)
- STREAMLINE 1-1/2" x 3/4" NOM C Copper Reducer (W 01067)
- STREAMLINE Refrigeration Press Fitting (RP07002)
- STREAMLINE Refrigeration Press Fitting (RP02734)
- STREAMLINE Refrigeration Press Fitting (RP10145)
- B & K Nibco 3/4 in. Sweat X 3/4 in. D Sweat Copper Coupling with Stop (W00750T)
- Streamline Fittings