Shop All Copper Tubing
Streamline
1/2X60K Copper Tubing, 1/2 in, 60 ft L, Soft, Type K, Coil
Mfr # KS04060
Zoro # G909282030
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamline
- MFR # KS04060
- Zoro # G909282030
- UPC # 685768236351
- Country of Origin United States
- Category Copper Tubing
Description
TUBING COPPER TYPE K 1/2X60 FTStreamline copper tube sets the standard for quality, consistency and service in the plumbing industries. With a full line of copper tube products to support most all plumbing supply and DWV applications, Streamline copper tube is available in all common types including K-type, L-type, M-type and DWV. Each piece of tube is incised marked and color coded for easy, long-lasting identity. Manufactured in accordance with applicable standards, our ongoing commitment to quality continues to make Streamline copper tube the preferred and specified brand of industry professionals.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS Surface Shields Inc. 2 X 50 Floor Shield MU2450R (MU2450R)
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 4 (793LT9)
- ZORO SELECT 3" Welded SS Socket Weld Flange (4381002470)
- PARKER Push-to-Connect Union Tee, 5/16 in Tube Size, Polymer, White, 10 PK (6304 08 00WP2)
- STREAMLINE Coil Copper Tubing, 1 3/8 in Outside Dia, 60 ft Length, Type K (KS12060)
- STREAMLINE Coil Copper Tubing, 1 1/8 in Outside Dia, 100 ft Length, Type K (KS10100)
- STREAMLINE Coil Copper Tubing, 1 1/8 in Outside Dia, 60 ft Length, Type L (LS10060)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 10 ft Length, Type L (LH05010)
- STREAMLINE Copper Tube, 60 ft Overall L (KB10060)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 2 ft Length, Type M (MH10002)
- STREAMLINE Coil Copper Tubing, 3/16 in Outside Dia, 100 ft Length, Type ACR (D03100)
- Streamline Tubing