Shop All Copper Fittings
Streamline
1/2" x 1/2" x 1/4" NOM C Copper Reducing Tee
Mfr # W 04008
Zoro # G2011134
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # W 04008
- Zoro # G2011134
- UPC # 685768209829
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" x 1/2" x 1/4" |
Outside Dia. | 5/8" x 5/8" x 3/8" |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side C Copper Tube Size | 1/4 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Overall Length | 1 5/8 in |
Fitting Copper Tube Size | 1/2 in, 1/4 in |
Copper Tube Size | 1/2 in x 1/2 in x 1/4 in |
For Tube Outside Diameter | 5/8 in |
Description
Reducing Tee, Precleaned Not Pre-cleaned, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Side C Copper Tube Size 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Specific Fitting Shape Reducing Tee, Maximum Operating Pressure 722 psi @ 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Avado Single Hole Kitchen Faucet, Pull-down Spray, Lustrous Steel (LKAV3031LS)
- MOEN Adler Handle kit (179100)
- ZORO SELECT Socket x Socket Cast Iron Deep Seal P-Trap (222567)
- KOHLER Dtv Prompt Three-Outlet Digital Interface (558-0)
- STREAMLINE 1/2" C Copper 90 Degree Flanged Sink Elbow (A 03706NL)
- STREAMLINE 1-1/2" NOM C Copper DWV Test Cap (W 07638)
- STREAMLINE Copper Flange (W 03891NL)
- STREAMLINE 2" NOM C Copper 45 Degree DWV Elbow (W 07432)
- STREAMLINE 1/2" C x 1" FPT Copper Reducing Tee (A 01570NL)
- STREAMLINE 3/16" NOM C Copper Dimple Stop Coupling (W 10142)
- EPC Elbow Copper Male 90 Cxm 3/4 (10156826)
- Streamline Fittings