Shop All Copper Fittings
Streamline
1/2" M x C Copper Male Adapter
Mfr # WB01131
Zoro # G3574177
product price: $1.99
/ea
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Adapter
- Pipe Size (Fittings) 1/2"
- Tube Size 1/2"
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # WB01131
- Zoro # G3574177
- Country of Origin United States
- Category Copper Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Details
Specific Pipe Fitting Shape | Adapter |
Item | Male Adapter |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Pipe Fitting Connection Type | C x MPT |
Pipe Fitting Material | Copper |
Specific Fitting Shape | Adapter |
Fitting Connection Type | C x MPT |
Description
5/8OD X 1/2M ADAPTER
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES POP Safety Valve, 3/4In, 150 psi, Bronze (511DDDKMAA0150)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 48 in, 1 1/2 in Wall, White (0179-2448SS150-SH-0910-01)
- IMPERIAL PIPE END CAP CRMPD 5""DIA (GV0734)
- USA INDUSTRIALS Viton Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-298)
- STREAMLINE Refrigeration Press Fitting (RP02715)
- STREAMLINE Copper Pressure Fittings (W 02344CB)
- STREAMLINE Refrigeration Press Fitting (RP10143)
- STREAMLINE 1/4" NOM C Copper Tee (W 40313)
- STREAMLINE Refrigeration Press Fitting (RP04031)
- STREAMLINE Refrigeration Press Fitting (RP02734)
- NIBCO 1 in. Copper Pressure Cup x MIP Adapter Fitting (I6041)
- Streamline Fittings