Shop All Copper Tubing
Streamline
1/2 in. x 100 ft. Copper Refrigeration Coil, 100PK
Mfr # D08100
Zoro # G109282038
product price: $586.99
/pk 100, $5.87/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # D08100
- Zoro # G109282038
- UPC # 685768234500
- Country of Origin United States
- Category Copper Tubing
Description
Streamline Copper Tube sets the standard for quality, consistency and service in the plumbing industries. With a full line of copper tube products to support most all plumbing supply and DWV applications, Streamline Copper Tube is available in Type K, Type L, Type M and utility grade DWV. Each piece is marked and color coded for easy identity.For use in above-ground potable water supply systemsMeets ASTM standardsContinuously marked with sizeConstructed of high grade copperIncised marked and color coded for long lasting identitySpecified brand of industry professionalsUsed for gas applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Wall Square Push Plate - Stain Less Steel (YT980#SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Tube, 316SS (CN16S6)
- LEGEND VALVE 1/2X12 MXS TM550 MULT-TURN NL (108-025NL)
- BLANCO Precis Equal Double Undermount Truffle, Undermount Mount, 0 Hole (517678)
- STREAMLINE Straight Copper Tubing, 1 3/8 in Outside Dia, 10 ft Length, Type K (KH12010)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 5 ft Length, Type K (KH03005)
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type M (MH40010)
- STREAMLINE Straight Copper Tubing, 2 1/8 in Outside Dia, 10 ft Length, Type K (KH20010)
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 100 ft Length, Type K (KS06100)
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 5 ft Length, Type L (LH02005)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 5 ft Length, Type L (LH10005)
- Streamline Tubing