Shop All Copper Tubing
Streamline
1/2 in. x 100 ft. Coated Copper Type L Coil, 100PK
Mfr # LY04100
Zoro # G709282087
product price: $989.99
/pk 100, $9.90/ea
Free Shipping & Returns
$989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # LY04100
- Zoro # G709282087
- UPC # 685768315506
- Country of Origin United States
- Category Copper Tubing
Description
Streamline Copper Tube sets the standard for quality, consistency and service in the plumbing industries. With a full line of copper tube products to support most all plumbing supply and DWV applications, Streamline Copper Tube is available in Type K, Type L, Type M and utility grade DWV. Each piece is marked and color coded for easy identity.For use in above-ground potable water supply systemsMeets ASTM standardsContinuously marked with sizeConstructed of high grade copperIncised marked and color coded for long lasting identitySpecified brand of industry professionals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYL-FLEX Hose, Dura-Pure, NSF 61 Reinforced PVC, 1/2" ID x 3/4" OD x 100' (PVCBH12-34ANA)
- ZORO SELECT Nipple, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-5682)
- VIEGA Viega ProPress union, 2" x 2" (79755)
- LEGEND VALVE 1-1/2" GALVANIZED CROSS (352-377C)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 2 ft Length, Type M (MH04002)
- STREAMLINE 1 in. x 60 ft. Copper Type K Coil, 60PK (KS10060)
- STREAMLINE 3/8 in. x 100 ft. Copper Type L Coil, 100PK (LS03100)
- STREAMLINE Coil Copper Tubing, 1/2 in Outside Dia, 60 ft Length, Type L (617F)
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 5 ft Length, Type L (LH02005)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 10 ft Length, Type ACR (AC04010)
- STREAMLINE Coil Copper Tubing, 3/4 in Outside Dia, 50 ft Length, Type ACR (658R)
- Streamline Tubing