Shop All Copper Fittings
Streamline
1/2" C x FPT Copper 90 Degree High Ear Elbow
Mfr # A 03038NL
Zoro # G6077793
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Pipe Fitting Material Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x FPT
- Tube Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # A 03038NL
- Zoro # G6077793
- UPC # 685768351399
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Overall Length | 2 7/32 in |
Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in, 5/8 in |
Copper Tube Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Description
High Ear Elbow, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Brass, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Drop Ear Elbow Adapter, Precleaned Not Pre-cleaned
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 1 ft Length (8131)
- DANCO Ballcock Coupling Nut Black Plastic (51835B)
- ELDON JAMES 3/8" x 1/4" Barbed Reducing Coupler PK 10 (C6-4WP)
- ZORO SELECT 1/8" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-18NL)
- STREAMLINE Refrigeration Press Fitting (RP10147)
- STREAMLINE 2" NOM C Copper DWV Tee, Max. Pressure: 364 psi @ 100 Degrees F (W 07522)
- STREAMLINE Copper Flange (W 03888NL)
- STREAMLINE Refrigeration Press Fitting (RP07008)
- STREAMLINE 1/4 C X C ROLL-STOP CPLG (W 01009)
- STREAMLINE 3/4" NOM FTG Copper 90 Degree Close Rough Elbow (W 02634)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper 90-Degree Press x Press Elbow (XPRE1)
- Streamline Fittings