Shop All Copper Fittings
Streamline
1/2" C x 1" FPT Copper Reducing Tee
Mfr # A 01570NL
Zoro # G6120204
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Pipe Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x FPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # A 01570NL
- Zoro # G6120204
- UPC # 685768351290
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Copper Tube Size | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1 in |
Overall Length | 2 15/16 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1 in |
Fitting Copper Tube Size | 1 in |
Copper Tube Size | 1 in x 1 in |
Pipe Size | 1/2 in |
Description
Reducing Tee, Precleaned Not Pre-cleaned, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type FTP, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Copper, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Specific Fitting Shape Adapter Tee, Maximum Operating Pressure 200 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 2-1/2"-4" SB/DB, 1/8" Perforations (BS14001/8)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 In (1150100EG)
- JOMAR VALVE 3/4" PVC Sched 80 True Union Valve (T-703)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline Single Union (7030701)
- STREAMLINE 1/4" C Copper 90 Degree Short Radius Elbow (W 02009)
- STREAMLINE Refrigeration Press Fitting (RP02822)
- STREAMLINE 1-1/2" x 1-1/2" x 3/4" NOM C Copper Reducing Tee (W 04087)
- STREAMLINE Refrigeration Press Fitting (RP04031)
- STREAMLINE Refrigeration Press Fitting (RP15729)
- STREAMLINE Refrigeration Press Fitting (RP10146)
- NIBCO 1-1/4" NOM C Copper Dimple Stop Coupling (600DS 11/4)
- Streamline Fittings