Shop All Copper Fittings
Streamline
1" NOM Street x 1" FPT Copper Adapter
Mfr # W 01563
Zoro # G0639283
original price:
$11.28
new price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type C x FNPT
- Tube Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # W 01563
- Zoro # G0639283
- UPC # 685768207788
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Outside Dia. | 1-1/8" |
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Fitting Side B Pipe Size | 1 in |
Fitting Side A Copper Tube Size | 1 in |
Overall Length | 1 15/16 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Pipe Size | 1 in |
Copper Tube Size | 1 in |
Fitting Copper Tube Size | 1 in |
Pipe Size | 1 in |
For Tube Outside Diameter | 1 1/8 in, 1 in |
Description
Solder to Pipe Adapter, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 in, Maximum Operating Pressure 494 psi @ 100 Degrees F, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Precleaned Not Pre-cleaned
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 1/2" Wall (693670)
- SLOAN Flex Tube Diaphragm Kit, 0.25 GPF (EBV1025A)
- MIDLAND METAL 12 M X F PIPE SWIVEL (28427)
- ELDON JAMES 5/8" Barbed x 3/4" MNPT 90 Degree Elbow PK 10 (L12-10WP)
- STREAMLINE Refrigeration Press Fitting (RP02728)
- STREAMLINE 1/4 OD TEE, PRICED PER EACH, MUS (W 40306)
- STREAMLINE Refrigeration Press Fitting (RP02717)
- STREAMLINE 5/16" x 3/16" NOM C Copper Reducer (W 01010)
- STREAMLINE 3/4" NOM FTG Copper 90 Degree Close Rough Elbow (W 02634)
- STREAMLINE 1-1/2" C x SJ Cast Brass Trap Adapter (A 11356)
- NIBCO 5/8" NOM C Copper Cap (617 5/8)
- Streamline Copper Fittings