Shop All Copper Tubing
Streamline
1 in. x 60 ft. Copper Type K Coil, 60PK
Mfr # KS10060
Zoro # G209282075
product price: $1,024.99
/pk 60, $17.08/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$1,024.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # KS10060
- Zoro # G209282075
- UPC # 685768236429
- Country of Origin United States
- Category Copper Tubing
Description
Streamline Copper Tube sets the standard for quality, consistency and service in the plumbing industries. With a full line of copper tube products to support most all plumbing supply and DWV applications, Streamline Copper Tube is available in Type K, Type L, Type M and utility grade DWV. Each piece is marked and color coded for easy identity.For use in above-ground potable water supply systemsMeets ASTM standardsContinuously marked with sizeConstructed of high grade copperIncised marked and color coded for long lasting identitySpecified brand of industry professionals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Y Connector, 3/8 In, Barbed, HDPE, PK10 (Y0-6HDPE)
- ZORO SELECT 6" x 6" Black Pipe Nipple Sch 40 (0830061602)
- KIBI Circular Bathroom Towel Ring - Brush Nickel.. (KBA1406BN)
- KINGDOM 1-1/2 Cap, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K416-24)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 20 ft Length, Type L (LSC2020P)
- STREAMLINE Copper Tube, 100 ft Overall L (DY08100)
- STREAMLINE Coil Copper Tubing, 3/16 in Outside Dia, 50 ft Length, Type ACR (D 03050)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 10 ft Length, Type M (MH04010)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 2 ft Length, Type L (LH04002)
- STREAMLINE Coil Copper Tubing, 1 3/8 in Outside Dia, 100 ft Length, Type L (LS12100)
- K&S PRECISION METALS Brass Tubing .014 Wall x 12" x 1/16 (3400)
- Streamline Copper Tubing