Shop All Copper Fittings
Streamline
1" C Copper 90 Degree Short Radius Elbow
Mfr # W 02047
Zoro # G3574107
product price: $6.15
/ea
Sold in multiples of 25 for $153.75
$153.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Short Radius Elbow
- Fitting Connection Type C
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Fitting Connection Type C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # W 02047
- Zoro # G3574107
- Country of Origin United States
- Category Copper Fittings
Details
Item | MUELLER W02047 1-1/8OD ELBOW |
Specific Fitting Shape | 90 Degree Short Radius Elbow |
Fitting Connection Type | C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Pipe Fitting Connection Type | C |
Specific Pipe Fitting Shape | 90 Degrees Short Radius Elbow |
Description
MUELLER W02047 1-1/8OD ELBOW
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mastershower 3Way Shwrhd (GP85918-CP)
- ZORO SELECT 3/4" x 1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRR3)
- ANVIL 2" Female NPT Malleable Iron Cap Class 150 (0318900727)
- LEGEND VALVE 3/8" MINI BALL VALVE M x F (101-348)
- STREAMLINE 1/4" NOM C Copper Cap (W 07004)
- STREAMLINE 1-1/2" NOM C Copper DWV Test Cap (W 07638)
- STREAMLINE Refrigeration Press Fitting (RP10143)
- STREAMLINE Refrigeration Press Fitting (RP10146)
- STREAMLINE 3/8" NOM C Copper Cap (W 07006)
- STREAMLINE Refrigeration Press Fitting (RP02715)
- NIBCO 1" x 3/4" x 3/4" NOM C Copper Reducing Tee (611 1X3/4X3/4)
- Streamline Copper Fittings