Shop All Copper Fittings
Streamline
1-1/4" x 3/4" Street x C Copper Reducer Coupling
Mfr # W 01345
Zoro # G3574299
product price: $5.45
/ea
Sold in multiples of 10 for $54.50
$54.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (Fittings) 1-1/4" x 3/4"
- Basic Pipe Fitting Material Metal
- Tube Size 1-1/4" x 3/4"
- Basic Pipe Fitting Shape Coupling
- Pipe Fitting Connection Type FTG x C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # W 01345
- Zoro # G3574299
- Country of Origin United States
- Category Copper Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" x 3/4" |
Tube Size | 1-1/4" x 3/4" |
Pipe Size - Pipe Fitting | 1-1/4" x 3/4" |
Details
Basic Pipe Fitting Material | Metal |
Item | Fitting Reducer Coupling |
Basic Pipe Fitting Shape | Coupling |
Pipe Fitting Connection Type | FTG x C |
Specific Pipe Fitting Shape | 90 Degrees Reducing Coupling |
Pipe Fitting Material | Copper |
Specific Fitting Shape | Reducer Coupling |
Fitting Connection Type | FTG x C |
Description
MUELLER W01345 1-3/8OD X 7/8OD
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel Hex Coupling, 1 in x 1/2 in Fitting Pipe Size, Male NPT x Female NPT, Class 150 (400B113N010012)
- ZORO SELECT CPVC Coupling, Schedule 80, 4" Pipe Size, Socket (9829-040)
- EVERFLOW P-Trap with Drain Plug for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/4" (12715)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Male Pipe Thread - 3.281" Long 316 (21MP-2.5-316)
- STREAMLINE Refrigeration Press Fitting (RP01019)
- STREAMLINE 3/8" NOM C Copper 90 Degree Close Rough Elbow (W 02621)
- STREAMLINE Copper Flange (W 02980NL)
- STREAMLINE 1-1/2" NOM C Copper 45 Degree DWV Elbow (W 07421)
- STREAMLINE Refrigeration Press Fitting (RP01023)
- STREAMLINE Refrigeration Press Fitting (RP02747)
- STREAMLINE Copper Pressure Fittings (W 01654CB)
- Streamline Copper Fittings