Shop All Copper Tubing
Streamline
1-1/4 in. ID x 20 ft. Type L Hard Copper Tubing
Mfr # LH12020
Zoro # G909282061
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # LH12020
- Zoro # G909282061
- UPC # 685768236580
- Country of Origin United States
- Category Copper Tubing
Description
For your next plumbing project use Mueller . This Type K copper tube is great for plumbing, mechanical, and DWV applications. It also meets applicable plumbing standards.For use in plumbing, mechanical, and DWV applicationsFor use in pressure applicationsMeets applicable ASTM standards B-88Incised marked and color coded for easy, long lasting identityMeets NSF 61GEasy to join and install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 2" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014870)
- ZORO SELECT Shower Rod Flange, Chrome Plated, PR (15095)
- LEGEND VALVE 1/2" X 2-1/2" GALV. NIPPLE (356-063)
- MOEN Hilliard 2H Widespread Srn (84539SRN)
- STREAMLINE Streamline REF-5/16 Soft Coil Tubing, 5/16 in OD, 50 ft L (D 05050)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 100 ft Length, Type K (KS04100)
- STREAMLINE Coil Copper Tubing, 1 1/8 in Outside Dia, 60 ft Length, Type L (LS10060)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 2 ft Length, Type L (LH04002)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 2 ft Length, Type K (KH10002)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 10 ft Length, Type K (KH05010)
- JMF Tubing 3/8 X 60' Type L Copper (3/8 X 60' TYPE L)
- Streamline Copper Tubing