Shop All Copper Fittings
Streamline
1-1/4" C x FPT Copper Female Adapter
Mfr # W 01271
Zoro # G3296268
Sold in multiples of 10 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type C x FPT
- Basic Pipe Fitting Material Metal
- Tube Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamline
- MFR # W 01271
- Zoro # G3296268
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Details
Item | Female Adapter |
Pipe Fitting Material | Copper |
Specific Fitting Shape | Adapter |
Fitting Connection Type | C x FPT |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Pipe Fitting Connection Type | C x FPT |
Specific Pipe Fitting Shape | Adapter |
Description
MUELLER W01271 ADAPTER 1-3/8C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Connection Size: 1/2" (B-8171)
- ANVIL 1" x 3/4" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300152600)
- ZURN PVC, Strainer: Round, Floor Cleanout (EZC-PV4-R6)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12743)
- STREAMLINE Copper Flange (W 03888NL)
- STREAMLINE 2" NOM C Copper DWV Tee, Max. Pressure: 364 psi @ 100 Degrees F (W 07522)
- STREAMLINE Refrigeration Press Fitting (RP01023)
- STREAMLINE Refrigeration Press Fitting (RP01011)
- STREAMLINE Refrigeration Press Fitting (RP07009)
- STREAMLINE 3/4" x 3/4" x 3/8" NOM C Copper Reducing Tee (W 04034)
- NIBCO 4" NOM C Copper Cap (617 4)
- Streamline Fittings