Shop All Copper Fittings
Streamline
1-1/2" x 3/4" NOM C Copper Reducing Adapter
Mfr # W 01353
Zoro # G3502685
original price:
$11.07
43% off
new price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Adapter
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # W 01353
- Zoro # G3502685
- UPC # 685768207313
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" x 3/4" |
Outside Dia. | 1-5/8" x 7/8" |
Fitting Side B Tube Outer Diameter | 7/8 in |
Overall Length | 2 15/32 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
For Tube Outside Diameter | 1 5/8 in, 7/8 in |
Copper Tube Size | 1 1/2 in x 3/4 in |
Fitting Copper Tube Size | 1 1/2 in, 3/4 in |
Description
Reducing Adapter, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 408 psi @ 100 Degrees F, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Precleaned Not Pre-cleaned
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 2 in Pipe Size (402020)
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In., Flange (2885-M 2)
- KUNKLE VALVE Safety Relief Valve, 1-1/4 x 1-1/2,150psi (6010GFV01-KM0150)
- SPEAKMAN Eyewash Replacemnt Shroud Plastic Yellow (RPG10-0041)
- STREAMLINE 5/16" x 3/16" NOM C Copper Reducer (W 01010)
- STREAMLINE 1/4" NOM C Copper Dimple Stop Coupling (W 10143)
- STREAMLINE 3/4" x 3/4" x 3/8" NOM C Copper Reducing Tee (W 04034)
- STREAMLINE Refrigeration Press Fitting (RP10145)
- STREAMLINE Refrigeration Press Fitting (RP01023)
- STREAMLINE Refrigeration Press Fitting (RP01011)
- NIBCO 2" x 1-1/2" x 1-1/2" NOM C Copper DWV Reducing Tee (911RR 2X11/2X11/2)
- Streamline Copper Fittings