Shop All Copper Fittings
Streamline
1-1/2" x 1-1/4" x 1-1/4" Street x C Reducer Coupling
Mfr # W 01350
Zoro # G3574271
product price: $7.35
/ea
Sold in multiples of 10 for $73.50
$73.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Copper
- Specific Fitting Shape Reducer Coupling
- Fitting Connection Type FTG x C
- Tube Size 1-1/2" x 1-1/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # W 01350
- Zoro # G3574271
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" x 1-1/4" |
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/4" |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Details
Item | Fitting Reducer Coupling |
Pipe Fitting Material | Copper |
Specific Fitting Shape | Reducer Coupling |
Fitting Connection Type | FTG x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Pipe Fitting Connection Type | FTG x C |
Specific Pipe Fitting Shape | 90 Degrees Reducing Coupling |
Description
BUSHING,EXTENDED,COPPER,1 5/8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Butt Weld 304L SS Cap Sch 40 (4381015820)
- MOEN Boman One-Handle High Arc Pulldown Kitchen Faucet in Spot Resist Stainless (87162SRS)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTN4)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Acetal, Black, 10 PK (PM010602E-PK10)
- STREAMLINE 1-1/2" NOM C Copper DWV Test Cap (W 07638)
- STREAMLINE 1-1/2" NOM C Copper DWV 90 Degree Elbow, Basic Pipe Fitting Material: Metal (W 07401)
- STREAMLINE Refrigeration Press Fitting (RP02834)
- STREAMLINE 1-1/2" x 1-1/2" x 3/4" NOM C Copper Reducing Tee (W 04087)
- STREAMLINE Refrigeration Press Fitting (RP02734)
- STREAMLINE 1/2" C x FPT Copper 90 Degree High Ear Elbow (A 03038NL)
- EVERFLOW Copper Female Adapter Fitting with SWTxFIP Connection 1'' (CCFA0100)
- Streamline Copper Fittings