Shop All Copper Fittings
Streamline
1-1/2" x 1-1/2" x 3/4" NOM C Copper Reducing Tee
Mfr # W 04087
Zoro # G2767046
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # W 04087
- Zoro # G2767046
- UPC # 685768210597
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" x 1-1/2" x 3/4" |
Outside Dia. | 1-5/8" x 1-5/8" x 7/8" |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side C Copper Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Overall Length | 3 3/32 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Copper Tube Size | 1 1/2 in, 3/4 in |
Copper Tube Size | 1 1/2 in x 1 1/2 in x 3/4 in |
For Tube Outside Diameter | 1 5/8 in |
Description
Reducing Tee, Precleaned Not Pre-cleaned, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Gas Connector, 1/2 x60 In L, 53,200 BTU (20C-3122-60)
- ANVIL 1" FNPT Galvanized Union (0313822124)
- KOHLER 29 (78172-VF)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (1900-000)
- STREAMLINE Copper Flange (W 02746NL)
- STREAMLINE 1-1/2" NOM C Copper DWV 90 Degree Elbow, Basic Pipe Fitting Material: Metal (W 07401)
- STREAMLINE Copper Pressure Fittings (W 01163CB)
- STREAMLINE Refrigeration Press Fitting (RP15729)
- STREAMLINE 1/2" C Copper 90 Degree Flanged Sink Elbow (A 03706NL)
- STREAMLINE Refrigeration Press Fitting (RP04000)
- COPPER PRESS BY TMG 3/4 in. x 1/2 in. x 3/4 in. Copper Press Reducing Tee (XPRT341234)
- Streamline Fittings